Beli ssd 480 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Sandisk SSD Plus (Solid State Drive)
    Mulai

    Rp1.599.900

    Sandisk SSD Plus (Solid State Drive)
    Deskripsi:
    SanDisk, a pioneer in solid state storage technologies and the brand pros trust, delivers improved speed and performance with the SanDisk SSD Plus. You'll appreciate faster startups, shutdowns, data transfers, and application response times than with a hard disk drive1. The SanDisk SSD Plus also offers quiet, reliable performance, and dashboard3 status monitoring for your favorite media applications.
  2. KIOXIA Exceria Sata
    Mulai

    Rp1.199.900

    KIOXIA Exceria Sata
    Deskripsi:
    Upgrading from a hard disk drive (HDD) should be easy and affordable and that's where EXCERIA SATA SSD series come in. Designed to boost the speed of your desktop or notebook PC over conventional HDDs, the EXCERIA SATA SSD series leverages BiCS FLASH, to deliver well-balanced performance, reliability, and value that will transform your desktop or mobile system. Instant Performance Upgrade. Up your productivity with the EXCERIA SATA SSD series and enjoy faster boot ups, file transfers, and system responsiveness. Say goodbye to hard disk drive lag and get a computing experience worthy of your time. Performance Made Affordable. Upgrading to an SSD from a conventional HDD can feel like you've purchased an entirely new system. EXCERIA SATA SSD series balance price and performance so you have enough funds left over for other. Improved for On-the-go. Compared to hard disk drives, EXCERIA SATA SSD series also offer improved durability and power consumption, which can translate into longer battery life to keep you up and running longer. Cutting Edge 3D Flash Memory. Each EXCERIA SSD is built with BiCS FLASH and a vertically stacked cell structure, delivering a cutting edge storage experience.
    atribut:
    • Interface: Serial ATA (SATA) 6 Gbit/s
    • Form Factor: 2.5-inch, 7mm height
    • Dimensions (LxWxH)(mm): 100.45x70.10x7.20
    • Maximum Sequential Read Speed (MB/s): 555
    • Maximum Sequential Write Speed (MB/s): 540
  3. Sandisk Portable SSD (Solid State Drive Eksternal)
    Mulai

    Rp2.399.900

    Sandisk Portable SSD (Solid State Drive Eksternal)
    Deskripsi:
    Hidup Berjalan Begitu Cepat—Jangan Melewatkannya’Momen terbaik dalam hidup terjadi begitu cepat. Untuk memastikan Anda tidak melewatkannya, Anda memerlukan penyimpanan portabel yang andal. Dengan SanDisk Portable SSD, Anda dapat menyimpan konten dan kenangan dalam drive cepat yang sangat cocok dengan gaya hidup mobilitas tinggi Anda
    atribut:
    • Interface: USB 3.2 Gen 2
    • Connector: USB-C
  4. Sandisk Extreme Pro Portable SSD (Solid State Drive Eksternal)
    Mulai

    Rp4.699.900

    Sandisk Extreme Pro Portable SSD (Solid State Drive Eksternal)
    Deskripsi:
    The SanDisk Extreme PRO portable SSD leverages our lightning- fast, in- house NVMe technology to dramatically increase transfer speeds to Up to 1050 MB/s6 letting you move files faster and edit right from the drive. Its ruggedized1 case helps keep your content protected no matter where you take it. And it’s no problem to deliver files when you have Up to 2TB5 of space for a full library of content in a pocket- sized design. Whether you’re working on PC or Mac computers, and with USB Type C and Type- A connectors,3 the Extreme PRO SSD works the way you work, as fast as you do.Compatibility:- PC & Mac computers - no driver needed- Compatible with Windows 10, Windows 8, Windows 7 and Mac OS 10.9+
  5. Lexar SSD 2.5inch SATA III
    Mulai

    Rp889.900

    Lexar SSD 2.5inch SATA III
    Deskripsi:
    Improve your existing system's performance with the Lexar NS100 2.5Inch SATA III (6Gb/s) solid-state drive (SSD). This easy upgrade gives you faster boot-ups, application load times, and data transfers turning your old computer from dinosaur to dynamo with read speeds of Up to 550MB/s1. It is also cooler, quieter, and uses less battery life than a traditional hard disk drive.
    atribut:
    • Storage Temperature (°C): -40 to 85
  6. Sandisk SSD Plus
    Mulai

    Rp809.900

    Sandisk SSD Plus
    Deskripsi:
    SanDisk, a pioneer in solid state storage technologies and the brand pros trust, delivers improved speed and performance with the SanDisk SSD Plus.
  7. Sandisk SSD Ultra 3D
    Mulai

    Rp2.799.900

    Sandisk SSD Ultra 3D
    Deskripsi:
    SanDisk, a pioneer in solid state storage technologies and the brand pros trust, delivers improved speed and performance with the SanDisk SSD Plus. You'll appreciate faster startups, shutdowns, data transfers, and application response times than with a hard disk drive. The SanDisk SSD Plus also offers quiet, reliable performance, and dashboard status monitoring for your favorite media applications.
    atribut:
    • Interface: SATA III
    • Connectors: SATA
    • Dimensions (LxWxH) (inch): 0.28x3.96x2.75
  8. Bantex Magazine Box File Folio (Tempat Dokumen)
    Rating:
    99% of 100
    (15)
    Mulai

    Rp44.900

    Bantex Magazine Box File Folio (Tempat Dokumen)
    Deskripsi:
    Terbuat dari karton dan dilapisi dengan plastik. Dapat menyimpan lebih banyak majalah dan dokumen dalam satu kotak. Box File, bisa dilipat, lebar punggung 7 cm, ukuran jumbo lebar punggung 10 cm dengan kantong label depan belakang.
    atribut:
    • Capacity (cm): 10
  9. Sandisk Extreme Portable SSD (Solid State Drive Eksternal)
    Mulai

    Rp3.699.900

    Sandisk Extreme Portable SSD (Solid State Drive Eksternal)
    Deskripsi:
    Your life's an adventure. The SanDisk Extreme Portable SSD fits your mobile lifestyle and accelerates every move. Nearly 2x as fast as our previous generation!
    atribut:
    • Interface: USB 3.2 Gen 2
  10. V-Gen SSD M.2
    Mulai

    Rp1.499.900

  11. Seagate Expansion External Hard Disk (HDD Portabel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.099.900

    Seagate Expansion External Hard Disk (HDD Portabel)
    Deskripsi:
    In The Box:- HDD Expansion- Kabel USB3.0- Panduan
    atribut:
    • Transfer Rate (MB/s): Up to 120
    • OS Support: Windows 7 or Later; Mac OS X 10.12 or Later
  12. Seagate Hard Disk BarraCuda 3.5 Inch (HDD Internal)
    Mulai

    Rp2.099.900

    Seagate Hard Disk BarraCuda 3.5 Inch (HDD Internal)
    Deskripsi:
    Seagate brings over 20 years of trusted performance and reliability to the Seagate® BarraCuda® 3.5-inch HDD—now available in capacities up to 8TB.Best-Fit ApplicationsDesktop or all-in-one PCsHome serversEntry-level direct-attached storagedevices (DAS)
    atribut:
    • Width (Max.) (mm): 101.85
    • Depth (Max.) (mm): 146.99
    • Interface: SATA 6Gb/s
    • Bytes per Sector: 4096
    • Nonrecoverable Read Errors per Bits Read (Max.): 1 per 10E14
    • Power-On (Hour): 2400
    • RoHS Compliance: Yes
    • SATA Transfer Rates Supported (GB/s): 6.0/3.0/1.5
    • Startup Power (A): 2
    • Workload Rate Limit (TB/Year): 55
  13. Seagate External Hardisk (HDD/Hardisk Eksternal)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.499.900

    Seagate External Hardisk (HDD/Hardisk Eksternal)
    Deskripsi:
    Seagate® menawarkan solusi yang mudah digunakan saat Anda ingin menambahkan penyimpanan secara cepat ke komputer.
Daftar Harga ssd 480 Terbaru October 2026
Sandisk SSD Plus (Solid State Drive)Rp1.599.900
KIOXIA Exceria SataRp1.199.900
Sandisk Portable SSD (Solid State Drive Eksternal)Rp2.399.900
Sandisk Extreme Pro Portable SSD (Solid State Drive Eksternal)Rp4.699.900
Lexar SSD 2.5inch SATA IIIRp889.900
Sandisk SSD PlusRp809.900
Sandisk SSD Ultra 3DRp2.799.900
Bantex Magazine Box File Folio (Tempat Dokumen)Rp44.900
Sandisk Extreme Portable SSD (Solid State Drive Eksternal)Rp3.699.900
V-Gen SSD M.2Rp1.499.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)